Motion
7010368559 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP EP DISC, 820609,

3M
7010368559 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP EP DISC, 820609,

Standard Abrasives - Aluminum Oxide Abrasive Material
MI ITEM #09468555
MFR #7010368559 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP EP DISC, 820609,
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368559 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP EP DISC, 820609,

Standard Abrasives - Aluminum Oxide Abrasive Material
MI ITEM #09468555
MFR #7010368559 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP EP DISC, 820609,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
7010368559 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive non-woven material is suitable for light-duty industrial applications
  • Hook and loop style attachment is used on random orbital sanding systems
  • Multi-purpose abrasive is suitable for use on most metals
  • Tough, pliable nylon web cleans and deburrs while leaving a professional finish
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in a range of grades of aluminum oxide mineral
  • Maroon

Specifications

  • Manufacturer Package Quantity
    10
  • Disc Diameter
  • Arbor Size
    0.5000 in, 12.69 mm
  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    7010368559
  • Manufacturer Upc Number
    00051115360794
  • UPC_NO
    00051115360794
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Thickness
    0.5000 in, 12.69 mm
  • Coat Type
    Open Coat
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought