Motion
7010368560

3M
7010368560

Standard Abrasives Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #09468562
MFR #7010368560
Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368560

Standard Abrasives Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Maroon Color
MI ITEM #09468562
MFR #7010368560

Mfr description
7010368560 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive non-woven material is suitable for light-duty industrial applications
  • Hook and loop style attachment is used on random orbital sanding systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.89/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.5000 in, 12.69 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    Loop
  • Coat Type
    Open Coat
  • Color
    Maroon
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010368560
  • Manufacturer Upc Number
    00051115360817
  • Material Application
    Metal
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115360817

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)