Motion
7010302037 3M TAPE SHEETS 822, CLEAR, 3-1/4 IN X 5-3/4 IN, 200 PER CASE (25

3M
7010302037 3M TAPE SHEETS 822, CLEAR, 3-1/4 IN X 5-3/4 IN, 200 PER CASE (25

3M™ Tape Sheets 822, Clear, 3-1/4 in x 5-3/4 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #09468606
MFR #7010302037 3M TAPE SHEETS 822, CLEAR, 3-1/4 IN X 5-3/4 IN, 200 PER CASE (25
List Price$1,372.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010302037 3M TAPE SHEETS 822, CLEAR, 3-1/4 IN X 5-3/4 IN, 200 PER CASE (25

3M™ Tape Sheets 822, Clear, 3-1/4 in x 5-3/4 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #09468606
MFR #7010302037 3M TAPE SHEETS 822, CLEAR, 3-1/4 IN X 5-3/4 IN, 200 PER CASE (25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,372.76/each for your price

Overview

Mfr description
7010302037 3M TAPE SHEETS 822, CLEAR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping -no cutting tool required
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    50021200829029
  • UPC_NO
    50021200829029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text