Overview
Mfr description
7000144939 3M GOLD-COATED
- For industrial/occupational use only. Not for consumer sale or use.
- Gold-coated windows are the perfect choice for high heat environments
- Medium green color offers glare reduction
- Meets the High Impact requirements of ANSI Z87+
- Simple attachment scheme—no cams, straps or buckles
Specifications
- Manufacturer Upc Number10078371826038
- UPC_NO10078371826038
- Weight4.4 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data