Overview
Mfr description
7010301215 STANDARD ABRASIVES S/C BUFF
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive non-woven material may be used for a variety of light to medium-duty applications
- Suitable for most metals including stainless steel, as well as composites
- Sharp-cutting silicon carbide produces a satin finish
- Roll form enables conversion or custom sheet sizing for tool or hand use
- Conformable material accesses hard-to-reach areas
- Open web is load resistant to maintain consistent cut and prolong service life
- Abrasive may be run wet to help wash away swarf and keep abrasive running cool, reducing contamination and smearing
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051115359057
- UPC_NO00051115359057
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data