Motion
7010290848

3M
7010290848

Sanding Disc - 11 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09468700
MFR #7010290848
Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290848

Sanding Disc - 11 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09468700
MFR #7010290848

Mfr description
7010290848 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including light oxidation removal, blending of minor surface imperfections, surface cleaning prior to coatings, removal of small burrs, and basic equipment cleanup
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.67/each

Specifications

Dimensions

  • Disc Diameter  
    11 in
  • Overall Diameter
    11 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Basic equipment cleanup, Blending of minor surface imperfections, Deburring, Finishing, Light oxidation removal, Removal of small burrs, Surface cleaning prior to coatings
  • Attachment Type
    Loop
  • Coat Type
    Open Coat
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7010290848
  • Manufacturer Upc Number
    00051115360718
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115360718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)