Motion
838

3M
838

Film Tape - Length: 36 yd, Width: 2 in, Thick: 3.4 mil, 0.08 mm, White
Mi Item #09468805
MFR #838
Price$310.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
838

Film Tape - Length: 36 yd, Width: 2 in, Thick: 3.4 mil, 0.08 mm, White
Mi Item #09468805
MFR #838

Mfr description
7010048657 3M WEATHER RESISTANT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.60/each

Specifications

Dimensions

  • Container Size
    1/2 in x 72 yd
  • Length
    36 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    24 lb/in | 42 N/100 mm
  • Thickness
    3.4 mil, 0.08 mm
  • Width
    2 in

Details

  • Adhesion Strength
    47 oz/in, 51 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    Tedlar PVF
  • Color
    White
  • Elongation at Break
    170 %
  • Format
    Roll
  • Manufacturer Stock Number
    7100080360
  • Material
    Tedlar PVF
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -73 °C, -100 °F
  • Operating Temperature Range
    -73 to 107 °C, -100 to 225 °F
  • Pattern
    Solid
  • Series
    838
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Tape
  • UPC_NO
    00051128998939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)