Motion
7010310338

3M
7010310338

Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09468827
MFR #7010310338
Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310338

Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09468827
MFR #7010310338

Mfr description
7010310338 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.28/each

Specifications

Dimensions

  • Disc Diameter  
    3/4 in
  • Overall Diameter
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    TSM
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grade
    Coarse
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010310338
  • Manufacturer Upc Number
    00051115351600
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115351600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)