Overview
Mfr description
7000048840 3M POLYESTER TAPE 8402, 18
- For industrial/occupational use only. Not for consumer sale or use.
- Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
- Silicone adhesive provides clean removal from a variety of surfaces
- Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization
- Ideal for splicing applications on surfaces that are difficult to adhere to, such as silicone coated papers and films
- Translucent green backing is easily identifiable for splicing applications
- Meets several aerospace specifications
Specifications
- ColorGreen
- Length72 yd
- Width18 in
- Manufacturer Upc Number00021200391354
- UPC_NO00021200391354
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data