Overview
Mfr description
7010368337 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Multi-purpose abrasive works well on most metals
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Tough nylon web cleans and deburrs without tearing but leaves a professional finish
- Open web is flexible and pliable, so it will not gouge the substrate and sustains part geometry
- Open web is load resistant, limiting buildup of debris and prolonging service life
- Maroon
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter1.5 in
- Manufacturer Upc Number00051115351617
- UPC_NO00051115351617
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data