Motion
8403

3M
8403

Film Tape - Length: 72 yd, Width: 24 in, Thick: 2.4 mil, 61 m, Green
Mi Item #09468861
MFR #8403
Price$3,163.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8403

Film Tape - Length: 72 yd, Width: 24 in, Thick: 2.4 mil, 61 m, Green
Mi Item #09468861
MFR #8403

Mfr description
7100011732 3M POLYESTER TAPE 8403,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,163.56/each

Specifications

Dimensions

  • Container Size
    2.7500 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    24.0000 in, 609.60 mm
  • Tensile Strength
    46 lb/in | 71.8 N/100 mm
  • Thickness
    61, 2.4 mil
  • Width
    24 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Green
  • Elongation at Break
    140 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010372866
  • Manufacturer Upc Number
    00021200302909
  • Material
    Polyester
  • Max Operating Temperature
    218 °C, 425 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -50 to 218 °C, -60 to 425 °F
  • Pattern
    Solid
  • Series
    8403
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200302909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)