Motion
7100074874

3M
7100074874

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #09468886
MFR #7100074874
Price$4.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100074874

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #09468886
MFR #7100074874

Mfr description
7100074874 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.69/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending out tool marks, Blending surface imperfections, Cleaning, Deburring threaded parts, Edge breaking, Edge radiusing, Final finishing, Grain finishing, Light deburring, Satin finishing
  • Attachment Type
    Roloc TR
  • Color
    Green
  • Disc Attachment Type
    Roloc TR
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100074874
  • Manufacturer Upc Number
    00051141432137
  • Material Application
    Brass, aluminum, bronze, non-ferrous metals, pewter, plated plastics, stainless steel, steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141432137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)