Motion
7010292751

3M
7010292751

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09468888
MFR #7010292751
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292751

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09468888
MFR #7010292751

Mfr description
7010292751 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Roloc TR
  • Color
    Brown
  • Disc Attachment Type
    Roloc TR
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010292751
  • Manufacturer Upc Number
    00051115369414
  • Material Application
    Ferrous metals, and softer metals such as aluminum, composites
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115369414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)