Motion
7100074873

3M
7100074873

Standard Abrasives Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09468895
MFR #7100074873
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100074873

Standard Abrasives Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09468895
MFR #7100074873

Mfr description
7100074873 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Edge breaking, Edge radiusing, Finishing, Satin and grain finishing
  • Attachment Type
    Quick Change Type S
  • Color
    Blue
  • Disc Attachment Type
    Quick Change Type S
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100074873
  • Manufacturer Upc Number
    00051115331169
  • Material Application
    Brass, aluminum, bronze, pewter, plated plastics, stainless steel, steel
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115331169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)