Overview
Mfr description
7100142475 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Aluminum oxide on RC material provides good initial and extended cut rate
- Designed for blending, coating removal, finishing, and light deburring on flat surfaces
- Best material for general use and moderate pressure usage
- Load-resistant material is well-suited for use on composites and soft metals such as aluminum
- Open web responds to surface irregularities and minimizes gouging of the part
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in dark brown, extra coarse-grade; brown, coarse-grade; maroon, medium-grade; and blue, very fine grade
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Overall Diameter3 in
- Manufacturer Upc Number00051115369155
- UPC_NO00051115369155
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data