Overview
Mfr description
7010291364 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- High edge durability and flexibility
- Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
- Aluminum oxide on FE material provides high initial and extended cut rate
- Most efficient on ferrous materials when high contact pressure and stock removal are required
- Open web responds to surface irregularities and minimizes gouging of the part
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in brown, coarse-grade; maroon, medium-grade; and blue, very fine grade
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBlue
- Overall Diameter4 in
- Manufacturer Upc Number00051115368790
- UPC_NO00051115368790
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data