Motion
7010301231

3M
7010301231

Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09468906
MFR #7010301231
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301231

Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09468906
MFR #7010301231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.96/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Surface Preparation
  • Attachment Type
    Quick-Change TR
  • Color
    Red
  • Disc Attachment Type
    TR
  • Grade
    Medium
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7010301231
  • Manufacturer Upc Number
    00051115368486
  • Material Application
    Ferrous and non-ferrous metals and composites
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115368486

Overview

Mfr description
7010301231 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
  • Tough Non-woven fibers provide a consistent high cut-rate and professional finish
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, coarse-grade; dark maroon, medium-grade; and dark blue, very fine grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought