Motion
8407NS

3M
8407NS

Two Part Structural Adhesive - 490 mL
Mi Item #09468914
MFR #8407NS
Price$195.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8407NS

Two Part Structural Adhesive - 490 mL
Mi Item #09468914
MFR #8407NS

Mfr description
7100179480 3M SCOTCH-WELD METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to bare, oily metals
  • Withstands powder coat and paint bake cycles up to 400°F (204°C) for at least one hour
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$195.66/each

Specifications

Dimensions

  • Package Size
    490 mL

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00638060146439
  • Type
    Metal Bonder Acrylic Adhesive
  • UPC_NO
    00638060146439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)