Motion
8412

3M
8412

Film Tape - Length: 72 yd, Width: 3 in, Thick: 6.3 mil, 0.16 mm, Transparent
Mi Item #09468940
MFR #8412
Price$448.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8412

Film Tape - Length: 72 yd, Width: 3 in, Thick: 6.3 mil, 0.16 mm, Transparent
Mi Item #09468940
MFR #8412

Mfr description
7010048706 3M POLYESTER TAPE 8412,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing provides strength and puncture resistance
  • Tough film provides excellent tensile strength, abrasion and edge tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.82/each

Specifications

Dimensions

  • Container Size
    1.5000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    292.60 m, 320 yd
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    210.2 N/100 mm
  • Thickness
    6.3 mil, 0.16 mm
  • Width
    3 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    130 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000142811
  • Manufacturer Upc Number
    00051128999424
  • Material
    Polyester
  • Max Operating Temperature
    149 °C, 300 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -50 to 149 °C, -60 to 300 °F
  • Series
    8412
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00051128999424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)