Overview
Mfr description
7010048708 3M POLYESTER TAPE 8412,
- For industrial/occupational use only. Not for consumer sale or use.
- Polyester backing provides strength and puncture resistance
- Tough film provides excellent tensile strength, abrasion and edge tear resistance
- Heavy duty, highly transparent tape resists yellowing over time
- Acrylic adhesive adheres to a wide variety of substrates
- Good temperature resistance and long term aging
Specifications
- ColorTransparent
- Length72 yd
- Width48 in
- Manufacturer Upc Number00051128999448
- UPC_NO00051128999448
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data