Motion
8425NS

3M
8425NS

Scotch-Weld™ Two Part Structural Adhesive - 1.52 fl oz | 45 mL, 5 gal |18.93 mL, 16.57 fl oz | 490 mL, 55 gal | 18.93 mL, Cure Time 24 hr
Mi Item #09469000
MFR #8425NS
Price$30,243.11/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8425NS

Scotch-Weld™ Two Part Structural Adhesive - 1.52 fl oz | 45 mL, 5 gal |18.93 mL, 16.57 fl oz | 490 mL, 55 gal | 18.93 mL, Cure Time 24 hr
Mi Item #09469000
MFR #8425NS

Mfr description
7100084535 3M SCOTCH-WELD ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 23 minute work life with 53 minutes to structural strength
  • Durable bond with excellent shear, peel and high impact strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30,243.11/dr

Specifications

Dimensions

  • Package Size
    45 mL, 490 mL, 18.93 mL, 18.93 mL

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Green
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115813016
  • Type
    Acrylic Adhesive
  • UPC_NO
    00051115813016
  • Work Time
    22 to 24 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)