Motion
8425NS

3M
8425NS

Scotch-Weld™ Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cartridge, Cure Time 24 hr
MI ITEM #09469002
MFR #8425NS
Price$166.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8425NS

Scotch-Weld™ Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cartridge, Cure Time 24 hr
MI ITEM #09469002
MFR #8425NS

Mfr description
7100078166 3M SCOTCH-WELD ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 23 minute work life with 53 minutes to structural strength
  • Durable bond with excellent shear, peel and high impact strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$166.31/each

Specifications

Dimensions

  • Package Size
    490 mL, 16.57 fl oz (US)

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Color
    Green
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115813023
  • Package Type
    Cartridge
  • Product Form
    Cartridge
  • Type
    Acrylic Adhesive
  • UPC_NO
    00051115813023
  • Work Time
    22 to 24 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)