Motion
7010301219

3M
7010301219

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469014
MFR #7010301219
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010301219

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469014
MFR #7010301219

Mfr description
7010301219 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010301219
  • Manufacturer Upc Number
    00051115360138
  • Material Application
    Metal
  • UPC_NO
    00051115360138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)