Motion
7100014521

3M
7100014521

Standard Abrasives Sanding Disc - 5 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469018
MFR #7100014521
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100014521

Standard Abrasives Sanding Disc - 5 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469018
MFR #7100014521

Mfr description
7100014521 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Surface Preparation
  • Color
    Red
  • Grade
    Fine
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100014521
  • Manufacturer Upc Number
    00051115360206
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • Max Rpm
    4000 rpm
  • UPC_NO
    00051115360206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)