Overview
Mfr description
7010310121 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Multi-purpose abrasive discs work well on most metals
- Tough nylon web cleans and deburrs while leaving a professional finish
- Flexible, pliable open web removes burrs and surface contaminants
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in various sizes, minerals and grades to accommodate a variety of project needs
- Maroon
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter14 in
- Manufacturer Upc Number00051115360626
- UPC_NO00051115360626
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data