Motion
7010310118

3M
7010310118

Standard Abrasives Sanding Disc - 1-1/2 in Disc Diameter, 0.1250 in, 3.17 mm Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Red Color
Mi Item #09469041
MFR #7010310118
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310118

Standard Abrasives Sanding Disc - 1-1/2 in Disc Diameter, 0.1250 in, 3.17 mm Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Red Color
Mi Item #09469041
MFR #7010310118

Mfr description
7010310118 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Arbor Size
    0.1250 in, 3.17 mm
  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Surface Preparation
  • Backing Material
    Nylon
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010310118
  • Manufacturer Upc Number
    00051115360084
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • UPC_NO
    00051115360084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)