Overview
Mfr description
7010367783 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
- Tough nylon face removes surface contaminants without leaving lines or gouging the workpiece
- Open-web design resists loading and eliminates metal contamination of the workpiece
- Resin-coated, waterproof surface runs cool and can be run with lubricants
Specifications
- Overall Diameter6 in
- Manufacturer Upc Number00051115434044
- UPC_NO00051115434044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data