Motion
65 3:1 A,B SP 1.250

HUB CITY INC
65 3:1 A,B SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Output
MI ITEM #09469054
MFR #65 3:1 A,B SP 1.250
Price$4,792.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
65 3:1 A,B SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Output
MI ITEM #09469054
MFR #65 3:1 A,B SP 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,792.49/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 8.6875 in x (H) 5.6250 in x (W) 7.1875 in
  • Housing Height
    5.6250 in
  • Housing Length
    8.6875 in
  • Housing Width
    7.1875 in
  • Input Size
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    3:1
  • Service Factor
    1.00
  • Weight
    43 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798081885
  • Max Input Horsepower
    9.200 hp
  • Output Direction
    Double
  • Output RPM
    583.3 rpm
  • Output Torque
    975
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    65
  • Style
    A;B

Overview

Mfr description
0220-74762 65 3/1 A,B SP 1.250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought