Motion
850 1:1 GG SP 1.500

HUB CITY INC
850 1:1 GG SP 1.500

Right Angle Spiral Bevel Gear Reducer - 850 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Output
Mi Item #09469066
MFR #850 1:1 GG SP 1.500
Price$16,435.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
850 1:1 GG SP 1.500

Right Angle Spiral Bevel Gear Reducer - 850 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Output
Mi Item #09469066
MFR #850 1:1 GG SP 1.500

Mfr description
0220-74779 850 1/1 GG SP 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,435.96/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 12.2812 in x (H) 8.1875 in x (W) 10.0000 in
  • Housing Height
    8.1875 in
  • Housing Length
    12.2813 in
  • Housing Width
    10.0000 in
  • Input Size
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Weight
    141 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798082059
  • Max Input Horsepower
    132.000 hp
  • Output Direction
    Double
  • Output RPM
    1750 rpm
  • Output Torque
    4750
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    850
  • Style
    GG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)