Overview
Mfr description
7010368488 STANDARD ABRASIVES SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- High edge durability and flexibility
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on FE material provides high initial and extended cut rate
- Most efficient on ferrous materials when high contact pressure and stock removal are required
- Available with Hook and Loop attachment
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Overall Diameter36 in
- Manufacturer Upc Number00051115357527
- UPC_NO00051115357527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data