1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUB CITY INC
290 4:1 A H
Parallel Shaft Speed Reducer - 1.7500 in Input Dia., 2.5000 in Output Dia
MI ITEM #
09469076
MFR #
290 4:1 A H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Parallel Shaft
HUB CITY INC 290 4:1 A H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB CITY INC
290 4:1 A H
Parallel Shaft Speed Reducer - 1.7500 in Input Dia., 2.5000 in Output Dia
MI ITEM #
09469076
MFR #
290 4:1 A H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Center Distance
8.5000 in
Input Size
1.7500 in
Output Size
2.5000 in
Details
Input Type
Shaft
Output Type
Hollow Shaft
Overview
Mfr description
0220-74804 290 4/1 A H
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought