Motion
7010294945

3M
7010294945

Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit, Brown Color
MI ITEM #09469081
MFR #7010294945
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294945

Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit, Brown Color
MI ITEM #09469081
MFR #7010294945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.75/each

Specifications

Dimensions

  • Disc Diameter  
    10 in
  • Overall Diameter
    10 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Coating removal, Deburring, Edge work, Finishing
  • Attachment Type
    Loop
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010294945
  • Manufacturer Upc Number
    00051115357473
  • Material Application
    Composites, Ferrous materials, Steel
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115357473

Overview

Mfr description
7010294945 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Available with Hook and Loop attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought