Motion
7010330796

3M
7010330796

Sanding Disc - 27 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469083
MFR #7010330796
Price$163.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330796

Sanding Disc - 27 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469083
MFR #7010330796

Mfr description
7010330796 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.96/each

Specifications

Dimensions

  • Disc Diameter  
    27 in
  • Overall Diameter
    27 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Coating removal, Deburring, Finishing
  • Attachment Type
    Loop
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    7010330796
  • Manufacturer Upc Number
    00051115357503
  • Material Application
    Ferrous metals and composites
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115357503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)