Motion
7010368483

3M
7010368483

Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 to 240 Grit, Blue Color
Mi Item #09469088
MFR #7010368483
Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368483

Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 to 240 Grit, Blue Color
Mi Item #09469088
MFR #7010368483

Mfr description
7010368483 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.57/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Coating removal, Deburring, Finishing, Light deburring
  • Attachment Type
    Loop
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Grit Number
    180 to 240
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010368483
  • Manufacturer Upc Number
    00051115357367
  • Material Application
    Chrome Alloys, Composites, Ferrous metals, High Nickel, Stainless Steel
  • Max Rpm
    8000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115357367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)