Motion
7000121874

3M
7000121874

Sanding Disc - 5 in Disc Diameter, 22.09 mm Arbor, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09469097
MFR #7000121874
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121874

Sanding Disc - 5 in Disc Diameter, 22.09 mm Arbor, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09469097
MFR #7000121874

Mfr description
7000121874 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Arbor Size
    22.09 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Coating removal, Deburring, Finishing
  • Attachment Type
    Loop
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000121874
  • Manufacturer Upc Number
    00051115331640
  • Material Application
    Aluminum, composites, ferrous materials, soft metals, steel
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115331640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)