Motion
7010368486

3M
7010368486

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit, Red Color
Mi Item #09469108
MFR #7010368486
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368486

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit, Red Color
Mi Item #09469108
MFR #7010368486

Mfr description
7010368486 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Coating removal, Deburring, Edge work, Finishing
  • Attachment Type
    Loop
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010368486
  • Manufacturer Upc Number
    00051115357459
  • Material Application
    Ferrous metals and composites
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115357459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)