Motion
7000122055 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 849515, 4-1/2 I

3M
7000122055 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 849515, 4-1/2 I

Standard Abrasives - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09469133
MFR #7000122055 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 849515, 4-1/2 I
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122055 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 849515, 4-1/2 I

Standard Abrasives - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09469133
MFR #7000122055 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 849515, 4-1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
7000122055 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on RC material provides good initial and extended cut rate
  • Best material for general use and average pressure usage
  • Most efficient on flat surfaces made of composites or soft metals
  • Available with Hook and Loop attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    4.5 in
  • Manufacturer Upc Number
    00051115357992
  • UPC_NO
    00051115357992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text