Motion
7010368501

3M
7010368501

Standard Abrasives Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, 180 Grit, Blue Color
Mi Item #09469162
MFR #7010368501
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368501

Standard Abrasives Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, 180 Grit, Blue Color
Mi Item #09469162
MFR #7010368501

Mfr description
7010368501 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    Loop
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Grit Number
    180
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010368501
  • Manufacturer Upc Number
    00051115358043
  • Material Application
    Composites, Ferrous metals, Soft metals
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115358043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)