Motion
850

3M
850

Film Tape - Length: 72 yd, 65.83 m, Width: 0.3700 in, 9.52 mm, Thick: 0.05 mm, Transparent
Mi Item #09469177
MFR #850
Price$393.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
850

Film Tape - Length: 72 yd, 65.83 m, Width: 0.3700 in, 9.52 mm, Thick: 0.05 mm, Transparent
Mi Item #09469177
MFR #850

Mfr description
7010048664 3M POLYESTER FILM TAPE 850,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.79/each

Specifications

Dimensions

  • Container Size
    25 mm x 66
  • Length
    65.83 m, 72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    0.3700 in, 9.52 mm
  • Tensile Strength
    49 N/100 mm
  • Thickness
    0.05 mm
  • Width
    0.3700 in, 9.52 mm

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    120 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000047522
  • Manufacturer Upc Number
    00051128999004
  • Material
    Polyester
  • Min Operating Temperature
    -50 °C, -60 °F
  • Series
    850
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00051128999004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)