Overview
Mfr description
7010048676 3M POLYESTER FILM TAPE 850,
- For industrial/occupational use only. Not for consumer sale or use.
- Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
- Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
- Polyester backing resists tearing and protects surfaces from abrasion and rough handling
- Temperature resistance enables tape to perform in high temperature operations
- Transparent and silver versions meet a variety of aerospace specifications
- Colored versions are highly visible for applications where marking or identification is required
- Transparent version is chemical and solvent resistant
- Low modulus, low Shore A Hardness
Specifications
- ColorRed
- Manufacturer Upc Number00051128999127
- UPC_NO00051128999127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data