Motion
7010368686 STANDARD ABRASIVES METAL FINISHING WHEEL 850251, 12 IN X 3/4 IN

3M
7010368686 STANDARD ABRASIVES METAL FINISHING WHEEL 850251, 12 IN X 3/4 IN

Standard Abrasives™ Metal Finishing Wheel 850251, 12 in x 3/4 in x 5 in 5A MED, 1 per case
Mi Item #09469230
MFR #7010368686 STANDARD ABRASIVES METAL FINISHING WHEEL 850251, 12 IN X 3/4 IN
Price$429.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368686 STANDARD ABRASIVES METAL FINISHING WHEEL 850251, 12 IN X 3/4 IN

Standard Abrasives™ Metal Finishing Wheel 850251, 12 in x 3/4 in x 5 in 5A MED, 1 per case
Mi Item #09469230
MFR #7010368686 STANDARD ABRASIVES METAL FINISHING WHEEL 850251, 12 IN X 3/4 IN

Mfr description
7010368686 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.74/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010368686 Standard Abrasives Metal Finishing Wheel 850251, 12 in x 3/4 in Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, designed for broad surface finishing and blending applications.
  • Manufacturer Upc Number
    00051115371158
  • UPC_NO
    00051115371158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)