Motion
7000046991

3M
7000046991

Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09469232
MFR #7000046991
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046991

Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09469232
MFR #7000046991

Mfr description
7000046991 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • HP Disc effectively removes part lines from small castings, small burrs from threaded pipes, burrs from aluminum extrusions or die cast flashing, or heavy surface oxidation
  • Tough HP material is stiffer and more tear-resistant than GP material and is suitable for edge deburring and scratch blending
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Removal of burrs, Removal of heavy surface oxidation, Removal of part lines, Removal of tough contaminants
  • Attachment Type
    TSM
  • Backing Material
    Non-Woven
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000046991
  • Manufacturer Upc Number
    00051115351747
  • Material Application
    Ferrous and non-ferrous metals, aluminum, high nickel and stainless steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115351747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)