Motion
7000051750 3M REPULPABLE FORMS SPLICING TAPE 8507, 1/2 IN X 15 YD, 7

3M
7000051750 3M REPULPABLE FORMS SPLICING TAPE 8507, 1/2 IN X 15 YD, 7

3M™ Repulpable Forms Splicing Tape 8507, 1/2 in x 15 yd, 72 rolls per case
MI ITEM #09469255
MFR #7000051750 3M REPULPABLE FORMS SPLICING TAPE 8507, 1/2 IN X 15 YD, 7
List Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000051750 3M REPULPABLE FORMS SPLICING TAPE 8507, 1/2 IN X 15 YD, 7

3M™ Repulpable Forms Splicing Tape 8507, 1/2 in x 15 yd, 72 rolls per case
MI ITEM #09469255
MFR #7000051750 3M REPULPABLE FORMS SPLICING TAPE 8507, 1/2 IN X 15 YD, 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.32/each for your price

Overview

Mfr description
7000051750 3M REPULPABLE FORMS
  • For industrial/occupational use only. Not for consumer sale or use.
  • White, 4.0 mil, coated kraft backing, single-sided tape
  • Excellent heat resistance up to 400⁰F/204⁰C
  • Business forms splicing, 1/2-inch-wide tape, perforated on center line
  • Repulpable adhesive prevents broke contamination from non-repulpable splice material
  • Meets or exceeds TAPPI UM-213, procedure A
  • Tape meets specific FDA indirect food additive regulations as described under 21 CFR 176.170 (Components of paper and paperboard in contact with aqueous and fatty food)

Specifications

  • Color
    Blue
  • Width
    0.5 in
  • Length
    15 yd
  • Manufacturer Upc Number
    00021200227448
  • UPC_NO
    00021200227448
  • Application
    Zero-Speed and General Splicing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought