Motion
7000047105 STANDARD ABRASIVES LDW WHEEL 851133, 6 IN X 1 IN X 1 IN 6S FI

3M
7000047105 STANDARD ABRASIVES LDW WHEEL 851133, 6 IN X 1 IN X 1 IN 6S FI

Standard Abrasives™ LDW Wheel 851133, 6 in x 1 in x 1 in 6S FIN, 3 per case
MI ITEM #09469295
MFR #7000047105 STANDARD ABRASIVES LDW WHEEL 851133, 6 IN X 1 IN X 1 IN 6S FI
List Price$184.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047105 STANDARD ABRASIVES LDW WHEEL 851133, 6 IN X 1 IN X 1 IN 6S FI

Standard Abrasives™ LDW Wheel 851133, 6 in x 1 in x 1 in 6S FIN, 3 per case
MI ITEM #09469295
MFR #7000047105 STANDARD ABRASIVES LDW WHEEL 851133, 6 IN X 1 IN X 1 IN 6S FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.95/each for your price

Overview

Mfr description
7000047105 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115369759
  • UPC_NO
    00051115369759
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7000047105 Standard Abrasives LDW Wheel 851133 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1 in wheel thickness, and 1 in center hole diameter in a 6S FI configuration, suitable for light deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text