Specifications
Details
- ColorWhite
- NIOSH ApprovalTC-84A-1299
- Other Comfort Design FeaturesAdjustable Nose Clip To Help Ensure A Secure, Convenient And Lightweight, Custom Seal, Drywall Sanding, Features Stretchable Headbands For Easy Application, Grinding, Niosh-Approved N95 For At Least 95 Percent Filtration Efficiency Against Solid And Liquid Aerosols That Do Not Contain Oil, Proprietary Advanced Electrostatically Charged Filter Media Helps Ensure Easier Breathing, Sawing And Insulating Particles, Soft Interior Foam Rests On The Bridge Of The Nose For Comfort, Use For Relief From Non-Harmful Sanding
- UPC_NO00051131917576
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)