Motion
7100142496 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852199, 5

3M
7100142496 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852199, 5

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 852199, 521 2 in x 1/4 in, 10 per case
MI ITEM #09469323
MFR #7100142496 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852199, 5
List Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142496 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852199, 5

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 852199, 521 2 in x 1/4 in, 10 per case
MI ITEM #09469323
MFR #7100142496 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 852199, 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.40/each for your price

Overview

Mfr description
7100142496 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a nice finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Stiffer material cuts faster than Standard Abrasives™ Buff and Blend non-woven products
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change wheel enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115352072
  • UPC_NO
    00051115352072
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Long Description
    The 7100142496 Standard Abrasives Quick Change TR A/O Unitized Wheel 852199 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, designed for quick-change deburring, blending, and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text