Motion
7000046996 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852498, 5

3M
7000046996 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852498, 5

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 852498, 524 3 in x 1/4 in, 10 per case
Mi Item #09469336
MFR #7000046996 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852498, 5
Price$20.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046996 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852498, 5

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 852498, 524 3 in x 1/4 in, 10 per case
Mi Item #09469336
MFR #7000046996 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852498, 5

Mfr description
7000046996 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.80/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000046996 Standard Abrasives Quick Change TR S/C Unitized Wheel 852498 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, designed for rapid deburring and surface conditioning tasks.
  • Manufacturer Upc Number
    00051115352256
  • UPC_NO
    00051115352256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)