Motion
7010330148 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852499, 5

3M
7010330148 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852499, 5

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 852499, 524 2 in x 1/4 in, 10 per case
MI ITEM #09469339
MFR #7010330148 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852499, 5
List Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330148 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852499, 5

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 852499, 524 2 in x 1/4 in, 10 per case
MI ITEM #09469339
MFR #7010330148 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 852499, 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.03/each for your price

Overview

Mfr description
7010330148 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115352089
  • UPC_NO
    00051115352089
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010330148 Standard Abrasives Quick Change TR S/C Unitized Wheel 852499 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, making it suitable for blending and finishing in quick-change applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text