Motion
7010330345 STANDARD ABRASIVES LDW WHEEL 852833, 12 IN X 2 IN X 5 IN 7S F

3M
7010330345 STANDARD ABRASIVES LDW WHEEL 852833, 12 IN X 2 IN X 5 IN 7S F

Standard Abrasives™ LDW Wheel 852833, 12 in x 2 in x 5 in 7S FIN, 1 per case
Mi Item #09469343
MFR #7010330345 STANDARD ABRASIVES LDW WHEEL 852833, 12 IN X 2 IN X 5 IN 7S F
Price$630.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330345 STANDARD ABRASIVES LDW WHEEL 852833, 12 IN X 2 IN X 5 IN 7S F

Standard Abrasives™ LDW Wheel 852833, 12 in x 2 in x 5 in 7S FIN, 1 per case
Mi Item #09469343
MFR #7010330345 STANDARD ABRASIVES LDW WHEEL 852833, 12 IN X 2 IN X 5 IN 7S F

Mfr description
7010330345 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.64/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330345 Standard Abrasives LDW Wheel 852833 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 2 in wheel thickness, and 5 in center hole diameter in a 7S F configuration, suitable for heavy-contact surface conditioning.
  • Manufacturer Upc Number
    00051115369971
  • UPC_NO
    00051115369971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)