Motion
44 1.5:1 D,E ST

HUB CITY INC
44 1.5:1 D,E ST

Right Angle Spiral Bevel Gear Reducer - 44 Series, Straight Bevel Gear Type, Single, 1.50:1 Ratio, Left or Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Output
Mi Item #09469346
MFR #44 1.5:1 D,E ST
Price$2,610.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
44 1.5:1 D,E ST

Right Angle Spiral Bevel Gear Reducer - 44 Series, Straight Bevel Gear Type, Single, 1.50:1 Ratio, Left or Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Output
Mi Item #09469346
MFR #44 1.5:1 D,E ST

Mfr description
0220-75470 44 1.5/1 D,E ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.42/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 5.6250 in x (H) 3.6250 in x (W) 4.9687 in
  • Housing Height
    3.6250 in
  • Housing Length
    5.6250 in
  • Housing Width
    4.9688 in
  • Input Size
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    1.50:1
  • Service Factor
    1.00
  • Weight
    15 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Cast Iron
  • Input Horsepower
    10.0500 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798400884
  • Output Direction
    Left or Right
  • Output RPM
    1166.7 rpm
  • Output Torque
    516
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    44
  • Style
    D;E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)